VWR® Performance Series Glass Door Chromatography Refrigerators
Supplier: VWR International
Certificates
About this item
These performance glass door chromatography refrigerators offer top-quality features in laboratory cold storage with advanced data logging and superior temperature control.
- Touch screen digital temperature display and alarm module
- Extensive alarms including audible, visual, senor error, power failure, low battery, and door ajar alarms
- One GFCI protected duplex electrical outlet and two 2" access ports with self-closing covers
- Temperature data logging and USB port for data transfer and software updates
- Microprocessor temperature controller for precise temperature control
- Keyed door lock, LED interior lighting, and adjustable shelving
- Natural, hydrocarbon refrigerant
- ENERGY STAR certified*
These VWR® high-performance laboratory refrigerators are designed with acess ports and a protected duplex outlet for chromatography-related use. They feature extensive unit alarms, touch-screen displays, and advanced capabilities for temperature data logging and transfer. All units utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.
All units include a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Certifications: ETL Listed.
*Select models ENERGY STAR certified: 76514-280, 76514-282, 76514-284, 76514-292
*Select models ENERGY STAR certified: 76514-280, 76514-282, 76514-284, 76514-292
Specifications
- Catalog No:
- 76514-280
- 76514-282
- 76514-292
- 76514-294
- 76514-296
- 76514-284
- 76514-286
- 76514-288
- 76514-290
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76514-280
- 76514-282
- 76514-292
- 76514-294
- 76514-296
- 76514-284
- 76514-286
- 76514-288
- 76514-290
- Defrost:
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Shelves/drawers:
- 3 adjustable shelves
- 4 adjustable shelves
- 8 adjustable shelves
- 12 adjustable shelves
- 12 adjustable shelves
- 4 adjustable shelves
- 8 adjustable shelves
- 8 adjustable shelves
- 8 adjustable shelves
- Door type:
- 1 swing glass door
- 1 swing glass door
- 2 swing glass doors
- 3 sliding glass doors
- 3 swing glass doors
- 1 swing glass door
- 2 sliding glass doors
- 2 swing glass doors
- 2 sliding glass doors
- Material:
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Steel, powder coated
- Electrical:
- 115 V, 60 Hz, 3 A, ⅕ HP
- 115 V, 60 Hz, 3 A, ⅕ HP
- 115 V, 60 Hz, 4.5 A, ¼ HP
- 115 V, 60 Hz, 7.5 A, ½ HP
- 115 V, 60 Hz, 7.5 A, ½ HP
- 115 V, 60 Hz, 3 A, ⅕ HP
- 115 V, 60 Hz, 4.5 A, ¼ HP
- 115 V, 60 Hz, 4.5 A, ¼ HP
- 115 V, 60 Hz, 4.5 A, ¼ HP
- Weight:
- 110 kg (243 lbs.)
- 134 kg (296 lbs.)
- 221 kg (488 lbs.)
- 312 kg (688 lbs.)
- 314 kg (693 lbs.)
- 143 kg (315 lbs.)
- 167 kg (369 lbs.)
- 161 kg (355 lbs.)
- 208 kg (458 lbs.)
Specifications
Related Information
Exterior Cutsheet 76514-280 VWR-HCCP-16-TS Exterior Cutsheet 76514-282 VWR-HCCP-23-TS Exterior Cutsheet 76514-284 VWR-HCCP-26-TS Exterior Cutsheet 76514-286 VWR-HCCP-33-TS Exterior Cutsheet 76514-288 VWR-HCCP-36-TS
Technical Drawing
More
TDS VWR® Performance Glass Door Chromatography Refrigerator, 16 CF.pdf TDS VWR® Performance Glass Door Chromatography Refrigerator, 23 CF.pdf TDS VWR® Performance Glass Door Chromatography Refrigerator, 26 CF.pdf TDS VWR® Performance Glass Door Chromatography Refrigerator, 33 CF TDS VWR® Performance Glass Door Chromatography Refrigerator, 36 CF
Datasheet
More
VWR® Laboratory Refrigerators and Freezers updated
Product Literature
Customers Who Bought This Also Bought