VWR® Temperature Controller
Catalog #: 76499-320
Supplier: VWR International
Specifications
- Display type:4.3" TFT color touch screen
- Description:Temperature controller, 100 - 240 V AC, 50 - 60 Hz, 60 VA, for use with UV-1600PC, UV-3100PC, UV-6300PC, V-3000PC UV/Vis spectrophotometer
- Temperature resolution:±0.1 °C
- Temperature range:10...90 °C (0.1 °C interval)
- Weight:2.5 kg (net); 4 kg (gross)
- Cat. no.:76499-320
- Dimensions:18.6×23.7×12.1 cm
Specifications
About this item
A-1200 Temperature Controller is an easy-to-use temperature control accessory for UV-1600PC, UV-3100PC, UV-6300PC, V-3000PC UV/Vis spectrophotometer.
- Controlled by touch screen
- Lanaguage: English
- Sample handling: 10 mm 1-cell thermostatic sample holder
With A-1200, liquid samples can be measured at a certain temperature between 10 and 90 °C.
Ordering information: Accessories not included.
Packaging: 50×28×22 cm packing dimension.
Customers Who Bought This Also Bought