Digital Voltmeter, 0 - 20 V DC, Eisco Scientific
Catalog #: 470336-122
Supplier: Wards
Specifications
- Description:Digital voltmeter, 0 - 20 V DC
- Cat. no.:470336-122
- Dimensions:4.5H×4"W
Specifications
About this item
Light and portable digital voltmeter used to measure the potential difference between two points.
- Light and portable with large LCD screen
- 0 - 20 V DC, accuracy ±1 digit
- Required 9 V battery (included)
Easy to read digital voltmeter is battery operated and can be used in the classroom, lab, or in the field. Designed to measure the potential difference between two points. Standard instrument for physics and electronic courses.
Customers Who Bought This Also Bought