Corepoint Scientific® White Diamond Series Undercounter Laboratory Freezers, Horizon Scientific
Catalog #: 76514-186
Supplier: VWR International
Specifications
- Description:White diamond undercounter freezer, freestanding, manual defrost (−20 °C)
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Cat. No.:76514-186
- Electrical:115 V, 60 Hz, 1.4 A, 1/8 HP
- Defrost:Manual
- Door type:1 solid swing door, right hinged
- Shelves/drawers:2 fxed shelves
- Weight:58 kg (128 lbs.)
- Exterior W×D×H:600×616×817 mm (23⁵/₈×24¹/₄×32³/₁₆")
- Interior W×D×H:483×406×660 mm (19×16×26")
- Capacity:113 L (4 cu.ft.)
- Operating Temperature:−15...−25 °C
Specifications
About this item
These White Diamond undercounter freezers are designed for a variety of laboratory purposes.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Keyed door lock
- Probe access port
- Material: White cabinet and door
- Natural, hydrocarbon refrigerant
These units utilize state-of-the-art technology including microprocessor temperature controllers, digital temperature displays, interior lighting, and a series of temperature alarms. Ideal for laboratory use.
All units include a three year parts and labor warranty, plus an additional two year compressor parts warranty. They run on natural, hydrocarbon refrigerant for environmental health and economic efficiency.
Certifications: UL/C-UL listed.
Customers Who Bought This Also Bought