VWR® Balance Interface Cable
Catalog #: 10799-176
Supplier: VWR International
Specifications
- Length:1.8 m (6 ft.)
- Description:Balance interface cable, DB9-F to USB-A
- Cat. no.:10799-176
Specifications
About this item
Allows for connection between a VWR® balance and computer.
The interface cable allows for a connection between a VWR balance and a computer. The cable features a DB9-F connection (balance) to USB-A (computer). Additional software may be required to record data into computer. Compatible VWR® balances include: A-series, T-series, B2-series, B2T-series, P2-series, E-series, VWR® moisture analyzers.
Customers Who Bought This Also Bought