About this item
Convenient, compact design with large display.
- Digital filter improves measurement speed and accuracy
- Clear large-screen LCD with white backlight
- Stable reading and automatic lock-up modes available
- IP 57 waterproof and dustproof rated – great for use under harsh environments
- Includes luminescent optical sensor
The new addition to the Environmental Express Oakton product line features updates to measuring water quality easier and faster. The larger display is 2.75×2.0" for better viewing angle, has indicators for battery life, stability, and calibration. It shows both the parameter and temperature measurements at the same time.
The meter is a perfect combination of the most advanced electronics technology, sensor technology, and software design all while being the most cost-effective portable electrochemical meter. The microprocessor-based meter features automatic calibration, automatic temperature, salinity compensation, function set-up, self-diagnostics, automatic power-off, and low voltage display.
DO1000 portable meters adopt luminescence technology through an optical sensor, which is stable, accurate, and interference free. With luminescence optical sensors, oxygen is not consumed during measurements, therefore it is not affected by sample and flow rate, providing a stable measurement. The sensor cap is coated with a light-shielding layer and minimizes the impact from external light sources. This reduces a variety of heavy metal ions interfering in the aqueous environment with chemical substances such as H2S and NH4. The easy-to-use sensor requires no electrolytes or membranes, making frequent calibration not required, with an expected service life of up to 8000 hours.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76485-980
- 76485-982
- DO range:
- 0 - 20 mg/L (ppm) or 0 - 200%
- 0 - 20 mg/L (ppm) or 0 - 200%
- DO resolution:
- 0.01/0.1 mg/L(ppm) 0.1/1%
- 0.01/0.1 mg/L(ppm) 0.1/1%
- Temperature range:
- 0...100 °C (32...212 °F)
- 0...100 °C (32...212 °F)
- Temperature resolution:
- 0.1 °C (0.1 °F)
- 0.1 °C (0.1 °F)
- Temperature accuracy:
- ±0.5 °C (0.9 °F) ±1 digit
- ±0.5 °C (0.9 °F) ±1 digit
- Batteries:
- 3 AA batteries (1.5 V)
- 3 AA batteries (1.5 V)
- Battery life:
- 200 h
- 200 h