About this item
Convenient, compact design with large display.
- Measured parameter and temperature shown on display at same time
- Stability, calibration, and low battery indicators
- IP 57 waterproof and dustproof rated – great for use under harsh environments
The new addition to the Environmental Express Oakton product line features updates to measuring water quality easier and faster. The larger display is 2.75×2.0" for better viewing angle, has indicators for battery life, stability, and calibration. It also shows both the parameter and temperature measurements at the same time. PC100 meter measures conductivity, TDS, salinity, and temperature.
The built-in microprocessor chip enables advanced functions, such as auto calibration, auto temperature compensation, parameter setting, self-diagnosis, auto power-off, and low-battery reminders. The meter adopts advanced digital processing technology, intelligently improving the response time and accuracy of your measurements. Stable reading and auto lock display modes are available.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76485-968
- 76485-970
- Temperature range:
- 0...100 °C (32...212 °F)
- 0...100 °C (32...212 °F)
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- Temperature accuracy:
- ±0.5 °C ±1 digit
- ±0.5 °C ±1 digit
- Battery life:
- 200 h
- 200 h
- Probe:
- EC/ATC
- EC/ATC
- Calibration:
- 1 - 4 points automatic
- 1 - 4 points automatic
- IP rating:
- IP 57
- IP 57