Specifications
- Max. flow rate:7 L/min
- Max. pressure:Column: 2500 psi
Column preheater: 5000 psi
Dynamic axial: 3000 psi
Injector loop: 2500 psi
High pressure pump injection: 2500 psi - Description:Preparative chromatography system
- Electrical:208 V/230 V/3 ph/50 Hz/60 Hz
- Wavelength range:230 to 600 nm
- Dimensions:157×45×93" (L×W×H)
- Cat. no.:CA76501-208
Specifications
About this item
Normal phase chromatography system with closed loop solvent recycling. Enables high flow rates with minimal solvent usage. High pressure mixing, binary eluents for isocratic methods.
- Removes impurities and pesticides
- Remediates select cannabinoids
- Column diameter: 13.6 cm
- Cartridge style exchange
- High pressure columns and collectors
- Multiple column systems available
- Coriolis flow meter
- Up to two UV-VIS detectors
- 1 year warranty
The pure99 chromatography system was designed and optimized for on line preparative separations, with integrative solvent recovery. This system is an automated, high-pressure, chromatography separations module, for preparative chromatography. Preparative chromatography is used to separate complex mixtures into their pure components.
Based on decades of chromatography engineering experience, we offer a versatile chromatography system allowing you to develop separations methods for your mixture. The system may be used with many different types of eluents and column packings to help you achieve your desired separation. For separations of tens to hundreds of kg per month, the pure99 system is ideal for separations of major components of complex mixtures.