extraktLAB shuckNbuck High Speed Bucking Machine, United Science
Catalog #: CA76501-160
Supplier: United Science
Specifications
- Description:High speed bucking machine
- Electrical:1 hp/115 V/60 Hz/1 ph
- Current:12.8 A
- Operating humidity:20 - 80%
- Dimensions:42W×56D×70" H
- Operating conditions:0...95 °F (50...70 °F, optimal)
- Speed:1800 rpm
- Cat. no.:CA76501-160
Specifications
About this item
High-speed bucking machine for removal of hemp flowers from stems, for indoor or outdoor use. Process 1 acre of plant harvest in 3 hours with a single operator. Contact materials: powder coated carbon steel, polypropylene.
- 5 second processing speed
- 2000 plants in 3 hours (1 acre)
- Direct fill of storage containers
- Indoor/outdoor use
- Lower processing cost
- Two year warranty
shuckNbuck is a high-speed bucking machine for removal of hemp flower from stems that is designed for indoor or outdoor use. It delivers the capacity to process one acre of plant harvest in three hours with a single operator. The biomass is deposited neatly into a container of your choice for storage or shipment.
BodyTextAccessories: Easily remove and deposit bucked botanical material from the shuckNbuck into a container of your choice. The high vacuum cyclone dust collector with rotary air lock delivers 1,789 CFM at 53.4" orifice size.
Customers Who Bought This Also Bought