extraktLAB fracTron-100 Falling Film Evaporator, United Science
Catalog #: CA76501-200
Supplier: United Science
Irregular Voltage
Specifications
- Description:Falling film evaporator, 208 V/230 V, 3 ph, 50/60 Hz
- Dimensions:90×44×72" (L×W×H)
- Cat. no.:CA76501-200
- Capacity:20 gal./h
Specifications
About this item
Single-stage batch falling film distillation unit for rapid solvent recovery and removal of volatiles from liquid mixtures.
- Falling film separation
- Air driven pump
- GMP documentation package optional
- One year warranty
fracTron-100 is a single-stage batch falling film distillation unit for rapid solvent recovery and removal of volatiles from liquid mixtures. It supports throughput recycling capacity of up to 60 gallons per hour in a continuous process flow, utilizing an air driven pump.
Certifications: UL 698A listed. C1D2 compliant.
Ordering information: Heater and chiller sold seprately.
Customers Who Bought This Also Bought