extraktLAB M-120 Supercritical CO₂ Extractor, United Science
Catalog #: CA76501-168
Supplier: United Science
Irregular Voltage
Specifications
- Description:Supercritical CO₂ extractor
- Cat. no.:CA76501-168
- W×D×H:99×34×72"
- Electrical:208/230 V, 3 phase, 50/60 Hz
Specifications
About this item
Fast extraction of botanicals at high thoughput with sustainable, clean and low cost supercritical CO₂ extraction machine.
- Full spectrum extracts
- Manual
- Includes chiller
- GMP compliant software, GMP documentation package optional
- Co-solvent and terpene option
- One year warranty
The extraktLAB M-120 extractor is the manual version of our E-140 extractor providing you a very powerful manual CO₂ extraction machine. The machine is designed to provide a high yield in a short period of time. The idea behind the M-120 is to provide an avenue for those looking to get in the processing space at the ground level by having reliable equipment to do so.
extraktLAB’s supercritical CO₂ extraction equipment can run a variety of extraction methods.
Processing power: Up to 250 lbs./day
Max. operating pressure: 5000 psi
Extraction vessels: 1×20 L
Collection vessels: 1×20 L
Certifications: UL 508A Motor Starter, No Panel, ASME Section VII Div 2.
Customers Who Bought This Also Bought