extraktLAB E-140 Supercritical CO₂ Extractor, United Science
Catalog #: CA76501-170
Supplier: United Science
Irregular Voltage
Specifications
- Description:Supercritical CO₂ extractor
- Inlet pressure:CO₂ supply inlet: 750 - 850 psi
- Temperature operating range:25…100 °C
- Cat. no.:CA76501-170
- W×D×H:99×34×72"
- Electrical:208/230 V, 50/60 Hz, 3 phase
Specifications
About this item
Fast extraction of botanicals at high thoughput with sustainable, clean and low cost supercritical CO₂ extraction machine.
- Full spectrum extracts
- Fully automated methods
- Scalable up to 5 tons per day
- GMP compliant software, GMP documentation package optional
- Co-solvent and terpene option
- Batch and data tracking
- One year warranty
The extraktLAB E-140 is a very fast, advanced and powerful CO₂ extraction machine. The machine is designed to provide high yield in a short period of time while satisfying the traceability requirements for GMP compliance.
extraktLAB’s supercritical CO₂ extraction equipment can run a variety of extraction methods.
Processing power: Up to 422 lbs./day, 8 kg/cycle
Max. operating pressure: 5000 psi
Extraction vessels: 2×20 L
Collection vessels: 3×2.5 L
Certifications: UL 508A listed. 21 CFR Part 117, 211, 177 and Health Canada equivalents, P.E. stamped according to ASME DIV II. VII-2 PED compliant, CE marked, notified body Lloyd’s Register, CRN number.
Customers Who Bought This Also Bought