Specifications
- Description:Falling film evaporator, 208 V/230 V, 3 ph, 50/60 Hz
- Dimensions:92L×39W×88" H
- Cat. no.:CA76501-202
- Capacity:40 gal./hr
Specifications
About this item
Three-stage fractional solvent distillation system for rapid removal of volatiles from liquid mixtures.
- 3-stage fractional separation
- Inert carrier gas
- One year warranty
fracTRON is a three-stage fractional solvent distillation system designed for rapid and complete removal of volatiles from liquids. It supports throughput capacity of 40 gallons per hour in a continuous process flow.
The fracTRON can support three independent fractional separations with independent mass flow and temperature control. An inert carrier gas is incorporated to accelerate throughput while eliminating flammability concerns.
Programmable methods enable automated GMP process control with reporting, and GMP certified stainless-steel materials support global market requirements.
Temperature operating range: 25 - 100 °C
Evaporator heating range: 38 - 260 °C
Evaporator operating pressure: 10 psi
Heater reservoir: 58 gal.
Condenser cooling range: –15 < × < –1 °C
Condenser cooling capacity (at 30 °C): 54 kW