Specifications
- Description:Wiped-film distillation unit, 208 V/230 V, 3 ph, 50/60 Hz
- Dimensions:103L×44W×72" H
- Capacity:2 - 3 L/h
Specifications
About this item
High-end automated independent wiped film distillation units. Continuously process oil in one pass. Methods driven. Dual stills with independent temperature control, maintenance free roughing pumps and preferential turbo pumps.
- Continuous 2-stage distillation
- Reduced labor and cleaning downtime
- Automated
- Continuously feed from fracTron
- One year warranty
clearSTILL is a two-stage wiped film distillation machine that performs two independent distillation passes in a single contained cycle. The result is golden clear distillate with high potency for use in any product category. It supports throughput capacity of 4 to 6 L per hour while doubling throughput and labor efficiency over single-pass machines.
clearSTILL provides the best solution for opening the production bottleneck created by conventional wiped film distillation machines while lowering labor costs.
Programmable methods enable automated GMP process control with reporting. GMP certified stainless-steel materials support global market requirements.
Temperature operating range: 25 - 100 °C
Evaporator heating range: 28 - 300 °C
Wiped-film pressure: 0.1 torr
Feed vessel volume: 7 L
Vacuum pump type: Oil free
Number of distillation vessels: 2