AAMI Level 3 SMS Gowns, Apex Aseptic Products
Supplier: APEX ASEPTIC PRODUCTS, LLC.
Certificates
About this item
AAMI Level 3 SMS Gowns are highly fluid resistant and breathable.
- Hydrohead test result: 530 mm
- Spray Impact Rating: 0.7 g
- Latex-free, TSE-free, BSE-free
- Low particle shedding, rated category 1 per Helmke Drum Test
- Manufactured in controlled environment
The entire gown is made with Level 3 SMS fabrics, ensuring the garment meets AAMI Level 3 Hydrohead and Spray Impact standards. These knee length gowns feature a full back, knit cuffs, and ties around the neck and waist that allow for adjustable sizing.
Certifications: Manufacturing facility is ISO 9001 and ISO 13485 certified. FDA registered and inspected.
Packaging: Gowns are packaged 10 per pack, 100 per case.
Customers Who Bought This Also Bought