AMMI Level 4 Impervious Gowns, Apex Aseptic Products
Supplier: APEX ASEPTIC PRODUCTS, LLC.
Certificates
About this item
AAMI Level 4 Impervious Gowns provide optimal fluid protection.
- Pass Blood Penetration per ASTM F1670
- Pass Viral Penetration Test per ASTM F1671
- Pass ChemoDrug Permeation Test-ASTM F739-12
- Lint-free, low particle shedding, rated category 1 per Helmke Drum Test
- Latex-free, TSE-free, BSE-free, nonsterile
- Manufactured in controlled environment
Made with polyethylene coated polypropylene material, these gowns meet AAMI Level 4 standards. Gowns are knee length, and feature a full back, long sleeves, knit cuffs, and back ties for a secure fit.
Certifications: Manufacturing facility is ISO 9001 and ISO 13485 certified. FDA registered and inspected.
Packaging: Gowns are packaged 10 per pack, 100 per case.
Specifications
- Catalog No:
- 76488-380
- 76488-382
- Bacterial filtration efficiency:
- 99%
- 99%
- Particle shedding (Helmke Drum):
- Category I
- Category I
- Weight:
- 45 g/m²
- 45 g/m²
Specifications
Frequently Bought Together