Whirl-Pak® Blender Bags, Nasco Sampling
Catalog #: 89130-832
Supplier: NASCO SAMPLING LLC
Specifications
- Capacity:5442 ml (184 oz.)
- W×L:381×508 mm (15×20")
- Description:Open top
- Thickness:4 mil
- Cat. no.:89130-832
- Supplier No.:B01474WA
Specifications
About this item
Blended, virgin polyethylene film provides exceptional clarity, and superior strength for use in homogenizer. HACCP, EPA, USDA, FDA approved for food contact.
- Plus 1 sterilization, post-manufacturing sterilization: Increased sample integrity, perforated closure to maintain sterility
- Continuous perimeter seal: Maximum protection against leaks
This bag is specially designed for use with homogenizer blenders. It is made from extra-heavy polyethylene and has special features to make sample testing easier and more efficient.
Shelf life from sterilization date found on the sterility documentation: 5 years from sterilized date found on your sterility confirmation.
Certifications: Approved by USDA, FDA, EPA and HACCP. Food safe.
Customers Who Bought This Also Bought