Order Entry
ContactUsLinkComponent
Large Specimen Bowl with Strainer, Mortech®
Large Specimen Bowl with Strainer, Mortech®
Catalog #: 76498-232
Large Specimen Strainer, This strainer allows for slow, controlled straining and rinsing.Dimensions:  14 qt, 16in (406 mm) diameter x 7in (178 mm) deepMaterial:  Standard grade stainless steelApproximately 300 holes, 0.25in in diameter
Large Specimen Bowl with Strainer, Mortech®
Catalog #: 76498-232
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Capacity:
    14 qt.
  • Dimensions:
    16Ø×7" D
    (406×178 mm)
  • Description:
    Large specimen bowl with strainer
  • Cat. no.:
    76498-232

Specifications

About this item

Strainer allows for slow, controlled straining and rinsing.

  • Standard grade stainless steel construction
  • Strainer includes approximately 300 holes, 0.25" in Ø
Customers Who Bought This Also Bought