To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Bone dust vacuum adapter
- Cat. no.:76498-336
Specifications
About this item
High speed oscillating action quickly cuts through bone with minimal damage to soft tissue. Use for removing the cranial cap, making linear cuts, or sectioning small bone specimens.
- Voltage: 120 V/60 Hz/1 PH
- 10' cord with hospital grade plug
- Weight with power cord: 3.7 lbs.
- Weight without power cord: 3.2 lbs.
Saw includes 1 large section blade, Allen wrench, and 10' cord with hospital grade plug.