9" Sterile Arch-Away Double Seal Face Mask with Tyvek™ Ties, Apex Aseptic Products
Catalog #: 76488-340
Supplier: APEX ASEPTIC PRODUCTS, LLC.
Specifications
- Length:9"
- Sterility:Sterile
- Color:White
- Description:Arch-away double seal face mask
- Cat. no.:76488-340
Specifications
About this item
Sterile 9" Arch-away face mask with Dupont® Tyvek™ Ties are suitable for cleanroom use. The Arch-Away double seal design features a plastic wire across the middle of the mask to keep masks away from nose and mouth at all times
- Bacterial Filtration Efficiency (BFE): >98% at 3 µm
- Particle Filtration Efficiency (PEF): > 98% at 0.1 µm
- Breathability (Delta P): < 3.5 mm H₂O/cm₂
- Low particle shedding, ranged category 1 per Helmke drum testing
- Latex-free, TSE-free, BSE-free
- Manufactured and packaged in FDA inspected controlled environment
- Gamma irradiated validated sterile to SAL 10⁻⁶
Face mask is 9" long and provides complete face and cheek coverage, leaving no skin exposed. The mask ties are made with Dupont® Tyvek™ fabric, which are strong and lint-free. They are suitable for use in ISO Class 5 or higher cleanrooms.
Certifications: Manufacturing facility is ISO 9001 and ISO 13485 Certified and FDA registered and inspected.
Delivery: Each package includes a gamma irradiation indicator dot, and each shipping case is affixed with a Certificate of Conformance and Certificate of Sterility.
Packaging: Masks are packaged 1 piece per package, 50 pieces per middle bag, 500 pieces per case.
Customers Who Bought This Also Bought