Ionizing Blow Off Gun, Transforming Technologies
Catalog #: 76474-656
Supplier: Transforming Technologies
Specifications
- Description:Ionizing blow off gun
- Cat. no.:76474-656
Specifications
About this item
A high-performance ESD ionizing gun perfect for a wide variety of industrial applications. The BFNG10 provides excellent balance and rapid charge decay for secure ESD workstation protection.
- 1000v decay: 2 seconds at 12"
- Ion balance: +15 V
- Dense output of high frequency AC (68 KHz) ion emission
- Ergonomic handle design
- 0.01 µm hollow fiber filter available
The BFNG10 ionizing gun combines portability, fast static decay rates, excellent balance, and low compressed air consumption to efficiently remove static and contaminates in the semi-conductor, electronic assembly, medical device, optics, automotive, and pharmaceutical markets.
The device works twofold, as both a forceful blow off gun that quickly removes particulates from surfaces, and as a neutralizer to remove the static charges responsible for the attraction of contaminants to product surfaces.
Customers Who Bought This Also Bought