Warmbier Metriso® 3000 Surface Resistance Meter, Transforming Technologies
Catalog #: 76474-612
Supplier: Transforming Technologies
Specifications
- Description:Metriso® 3000 Surface resistance meter
- Cat. no.:76474-612
Specifications
About this item
A Surface Resistance Test Kit capable of measuring a wide resistance range and complete the tests required for an ESD protection plan.
- Large test range: 1 KΩ to 1.2 TΩ
- Store up to 50000 test values and create reports with included software
- Results displays on LCD screen
- Supplied in conductive case with handle
- Tests temperature and humidity automatically
- USB communication port for data transmission
- Included Report Generating Software ETC allows generation of a complete test report
- Humidity and temperature sensor
- A barcode scanner can be used in order to record measurement points before testing
- Menu language: German/English/French/Spanish
The Metriso® 3000 Surface Resistance Meter measures a wide range of values, such as low resistance from 1KilaOhm to 1.2 TΩ. It comes with two 5 lbs. disc probes and has an integrated temperature and humidity gauge. Measuring voltage can be set between 10 to 500 V and can be varied if desired. All measured values can be stored in the instrument and, with the help of the included software transferred to PC via USB cable. With the software program readings can be handled, stored and measurement protocols can be printed.
Customers Who Bought This Also Bought