Specifications
- W×L:24.5×24.5 cm (10×10")
- Color:White
- Description:Static dissipative cleanroom wipes
- Cat. no.:76474-834
Specifications
About this item
Static dissipative cleanroom ESD wipes are suitable for nearly all electronic manufacturing and optical cleaning applications.
- Nonwoven, soft, and low-linting cotton wipe with excellent antistatic and heat resistance properties
- Proprietary 100% cellulose filaments absorb 13 times its weight in liquid
- No binders; safe to use with different solutions
- Apertured surface promotes particle removal
- 100% knitted polyester
- No carbon or metal fibers
- Less than 100 V turbo-charge
Wipes are designed for quick and easy wiping in cleanrooms and other working environments that demand the lowest levels of lint and particles. Bemcot® wipes are characterized by low particle generation, high absorbency, high purity, high chemical resistance, high heat resistance, anti-static, and ecoefficiency, enabling the high level of performance required for wipers for cleanrooms.
Wipes can be used in various industries such as semiconductor, optical, medical, cosmetics, food and beverage, printed circuit boards, building maintenance, automobile, aircraft, LCD, magnetic tapes, oil, tools, equipment, glass, or optics.