About this item
Process botanical extract faster and safer.
- PID controllers keep oven temperature accurate
- Easy-to-clean stainless steel interior
- Built-in alarm alerts when oven shuts down
- Easy-to-view LCD displays digital temperature
hese vacuum ovens feature stainless steel internal tubing and compression fittings to provide a higher ultimate vacuum ideal for botanicals and cannabis applications. The oil-filled mechanical vacuum gauge offers accurate reading and longer gauge life. The stainless-steel vacuum and vent valves give a cleaner connection, more accurate control, and long-term durability. PID LCD controllers also allow user to keep oven temperature and heated shelves accurate.
The ovens include an adjustable gas back fill capability with needle valve and vent port along with a KF25 vacuum and barbed purge port. Four strips of LEDs make it easy to monitor the samples through the dual layer window with ½” tempered safety glass. Built-in alarm alerts when oven has been shut down by safety circuitry due to out of range temperature.
The 25 and 50 L models feature five-side heating for effective dispersal of heat. The 90 and 216 L models feature four heated shelves which are individually monitored by the temperature controller to provide uniform temperature to each shelf.
Specifications
- Catalog No:
- 76492-778
- 76492-780
- 76492-782
- 76492-784
- Temperature variation at 100 °C:
- ±10%
- ±10%
- ±10%
- ±10%
- Controller:
- PID temperature controller
- PID temperature controller
- PID temperature controller
- PID temperature controller
- Shelves supplied (max.):
- 4 (8)
- 6 (11)
- 4
- 4
- Timer:
- 0 - 99 h, 59 min
- 0 - 99 h, 59 min
- 0 - 99 h, 59 min
- 0 - 99 h, 59 min
- Vacuum range:
- 0 - 29.9" Hg (133 Pa)
- 0 - 29.9" Hg (133 Pa)
- 0 - 29.9" Hg (133 Pa)
- 0 - 29.9" Hg (133 Pa)