VWR® Contour™ Wall Unit with Swinging Panel Door
Catalog #: CFW25301630-A
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Depth:16"
- Length:30"
- Description:Wall unit with swinging panel door
- Height:30"
- Cat. no.:CFW25301630-A
Specifications
About this item
Provides swinging panel door.
- Wall unit
Customers Who Bought This Also Bought