Commercialine® Dolly for 850 - CL Series Chairs, National Public Seating
Catalog #: 76276-956
Supplier: National Public Seating
Specifications
- Dimensions:23¹/₂W×30L×17¹/₂" H
- Description:Dolly for 850-CL series chairs
- Weight:52 lbs.
- Cat. no.:76276-956
- For Use With:Chairs 76276-702 and 76276-704
Specifications
About this item
Industrial strength steel stack chair dolly for all your commercial storage and transport needs.
- Dolly can be used with chairs 20W×19¹/₂D×31³/₄" H
- Transport up to 30 chairs at a tme
- Hard rubber locking casters
The DY-CL85 chair dolly loads at an angle to securely and impressively hold up to 30 of the NPS 850 Series Commercialine stack chairs for easy transport and storage.
Can be used with chairs 76276-702 and 76276-704.
Certifications: MAS Certified Green.
Ordering information: One year warranty.
Delivery: 48 hours QuickShip.
Customers Who Bought This Also Bought