Dolly For 9000 Series Stack Chairs, 150 lbs. Weight Capacity, with Hooked-on Bungee Cord, National Public Seating
Catalog #: 76276-664
Supplier: National Public Seating
Specifications
- Dimensions:18W×34D×52" H
- Description:Dolly for 9000 series chairs
- Weight:25 lbs.
- Cat. no.:76276-664
- For Use With:Chairs 76276-736, 76276-436, 76276-434, 76276-444, 76276-442,76276-448, 76276-446, 76276-456, 76276-454, 76276-460, 76276-458
- Load Capacity:150 lbs.
Specifications
About this item
Industrial strength steel stack chair dolly for all your commercial storage and transport needs.
- Dolly can be used with chairs 35H×17³/₄×W×22" D
- 1" round tubular 16-gauge steel
- 8Ø×2" W polyolefin casters
- Stacks up to 12 series 9000 and 8100 series chairs
- Dark brown powder coated steel
- Weight capacity exceeds 150 lbs.
- With hooked-on bungee cord for ease of transport
The DY-9000 Dolly can be used with a variety of NPS stack and banquet chairs (NPS 8100 and 9000 Series), making it a versatile addition to your organization or institution. Place up to 12 chairs on the tubular steel dolly for quick set-up, clean-up and storage. Tubular brown powder-coated 16-gauge steel frame features a curved handle and two hard rubber casters to allow for easy mobility over nearly any surface.
Can be used with chairs 76276-736, 76276-436, 76276-434, 76276-444, 76276-442,76276-448,76276-446,76276-456,76276-454,76276-460,76276-458.
Certifications: MAS Certified Green.
Ordering information: Ten years warranty.
Delivery: 48 hours QuickShip.
Customers Who Bought This Also Bought