Dolly For 8700/8800 Series Stack Chairs, 470 lbs. Weight Capacity, Grey Powder Coated Steel, National Public Seating
Catalog #: 76276-960
Supplier: National Public Seating
Specifications
- Dimensions:28L×18¹/₂W×26" H
- Description:Dolly for 8700/8800 series chairs
- Weight:14 lbs.
- Cat. no.:76276-960
- For Use With:Chairs 76276-714, 76276-716, 76276-718
- Load Capacity:470 lbs.
Specifications
About this item
Industrial strength steel stack chair dolly for all your commercial storage and transport needs.
- Dolly can be used with chairs 31H×20W×19.25" D
- 3Ø×1" W PVC casters
- 18 gauge steel frame
- Stacks up to 35 series 8700 chairs
- Grey powder coated finish
The DY-87 chair dolly loads at an angle to securely hold up to 35 of the NPS 8700 & 8800 Series Cafetorium chairs for easy transport and storage. Features grey powder-coated paint finish that will not chip on a strong 18 gauge frame and 3" PVC casters (two that swivel) for easy mobility over nearly any surface. Total weight capacity 470 lbs.
Can be used with chairs 76276-714, 76276-716 and 76276-718.
Certifications: MAS Certified Green.
Ordering information: Ten years warranty.
Delivery: 48 hours QuickShip.
Customers Who Bought This Also Bought