Dolly For 8600 Series Stack Chairs, 330 lbs. Weight Capacity, Black Powder Coated Steel, National Public Seating
Catalog #: 76276-958
Supplier: National Public Seating
Specifications
- Dimensions:26H×21W×21" D
- Description:Dolly for 8600 series chairs
- Weight:31 lbs.
- Cat. no.:76276-958
- For Use With:Chairs 76276-710 and 76276-712
- Load Capacity:330 lbs.
Specifications
About this item
Industrial strength steel stack chair dolly for all your commercial storage and transport needs.
- Dolly can be used with chairs 33H×19W×21" D
- 11-gauge, 1×2" angled steel
- Stacks up to 20 series 8600 chairs
- Four hard rubber casters
- 332 lbs. total weight capacity
The DY-86 chair dolly, an 11-gauge steel unit, loads at an angle to securely hold up to 20 of the NPS 8600 Series stack chairs for easy transport and storage. Features black powder-coated paint finish that will not chip and 4 hard rubber casters (two that swivel) for easy mobility over nearly any surface. Each caster has a 83 lbs. weight capacity for a total of 332 lbs.
Can be used with chairs 76276-710 and 76276-712.
Certifications: MAS Certified Green.
Ordering information: Ten years warranty.
Delivery: 48 hours QuickShip.
Customers Who Bought This Also Bought