Dolly for 8500 Series Stack Chairs, 660 lbs. Weight Capacity, Black Powder Coated Steel, National Public Seating
Catalog #: 76276-954
Supplier: National Public Seating
Specifications
- Dimensions:20¹/₂W×21D×26" H
- Description:Dolly for 8500 series chairs
- Weight:50 lbs.
- Cat. no.:76276-954
- For Use With:Chairs 76276-694, 76276-696, 76276-698, 76276-700
- Load Capacity:660 lbs.
Specifications
About this item
Industrial strength steel stack chair dolly for all your commercial storage and transport needs.
- Dolly can be used with chairs 31H×19³/₄W×22" D
- Constructed of 11-gauge steel
- 4Ø×1¹/₄W" polyurethane casters
- 165 lbs. per caster weight capacity
- Chairs load at an angle to maximize stack ability
- Black powder coated steel
- Stacks up to 40 of the 8500 series
The DY-85 chair dolly, an 11-gauge steel unit, loads at an angle to securely and impressively hold up to 40 of the NPS 8500 Series stack chairs for easy transport and storage. Features black powder-coated paint finish that will not chip and four polyurethane casters (two that swivel) for easy mobility over nearly any surface. Each caster boasts a 165 lbs. weight capacity for a total of 660 lbs.
Can be used with chairs 76276-694, 76276-696, 76276-698, and 76276-700.
Certifications: MAS Certified Green.
Ordering information: Ten years warranty.
Delivery: 48 hours QuickShip.
Customers Who Bought This Also Bought