Lid for 384-Well and 96-Well Falcon® Microplates, Corning
Catalog #: CA62406-486
Supplier: Corning
Specifications
- Sterility:Non sterile
- Color:Clear
- Description:Lid for 384-well and 96-well Falcon® microplates
- Height:6 mm
- Material:PS
- Cat. no.:CA62406-486
- Packaging:5/bag, 100/case
- Supplier No.:353958
Specifications
About this item
These PS lids are suitable for 384-well and 96-well Falcon® microplates with 120 µl total well capacity.
- Ideal for use in high throughput systems
Customers Who Bought This Also Bought