Specifications
- Description:Room divider, 5 panel acrylic, clear, 118" depth, 48.9 kg
- Height:72"
- Environmental certification:MAS Certified Green
- Cat. no.:470332-922
- Width:27"
Specifications
About this item
Divide your multipurpose room with portable, lightweight, extremely durable, acrylic Robo™ dividers.
- NPS clear acrylic dividers are built with ³/₁₆" clear OPTIX® acrylic
- These clear panels are lightweight, extremely durable, resistant to intense force or shock and are non-yellowing
- NPS acrylic panels are completely encased and sealed in aluminum frames
- Self-leveling casters
- Full-length hinges
- Unique foot-pedal release
- Heavyweight- non tipping
Divide your multipurpose room, medical center or house of worship with the ultimate partition: the durable, flexible and portable Robo™ dividers. Room to room transportation is made simple with full length handles and spring enhanced casters that glide right over thresholds and uneven flooring. They feature Tech-Lock brakes at both ends for a secure stop. Our portable dividers are made with steel, aluminum-framed panels and can be ganged together with magnet connectors built into the divider ends. Dividers are available in PET and clear acrylic.
They stand 6' tall and come in four lengths. Go green with the environmentally-friendly PET divider, made with 100% recycled materials. The PET panels dampen sound, so outside distractions won't stand a chance. Or go with our clear acrylic Robo™ dividers to see and hear it all while maintaining a distance. The acrylic panels are crafted with lightweight, non-yellowing OPTIX® acrylic, a highly durable material that resists intense force or shock. Robo™ - Robust. Easy. Portable.