Minisart® SRP Syringe Filters, Sartorius
Supplier: Sartorius
Certificates
About this item
Minisart® SRP with chemically inert hydrophobic PTFE is suitable for venting as well as harsh solvents with a pH of 1 to 14.
- Low adsorption of analytes
- Maximum chemical compatibility
- Minimum extractables or leachable
- Bidirectional use possible
- 100% optical integrity test
- Non sterile units can be sterilized by autoclaving or EO
Elimination of particles from your samples prior to HPLC or other chromato-graphic analysis is essential in order to maintain the integrity of your chromatography column and to maximize its operating lifetime.
Minisart® Standard syringe filters optimized for sample preparation consist of a polypropylene housing and membrane components featuring maximum chemical compatibility and minimum extractables to ensure excellent results.
Due to the typical range of volumes from less than 1 to 100 ml, these filters are available in three different diameters with an effective filtration area of 0.07, 1.7 and 4.8 cm².
Specifications
- Catalog No:
- CA76474-416
- CA76474-526
- CA76474-414
- CA76474-568
- CA76474-420
- CA76474-418
- CA76474-430
- CA76474-496
- CA76474-412
- CA76474-434
- CA76474-410
- CA76474-432
- CA76474-498
- CA76474-424
- CA76474-408
- CA76474-422
- CA76474-406
- CA76474-428
- CA76474-426
- Ø:
- 15 mm
- 4 mm
- 15 mm
- 25 mm
- 15 mm
- 15 mm
- 25 mm
- 4 mm
- 15 mm
- 25 mm
- 15 mm
- 25 mm
- 4 mm
- 25 mm
- 15 mm
- 15 mm
- 15 mm
- 25 mm
- 25 mm
- Pore size:
- 0.20 µm
- 0.20 µm
- 0.20 µm
- 0.20 µm
- 0.45 µm
- 0.20 µm
- 0.45 µm
- 0.45 µm
- 0.45 µm
- 0.45 µm
- 0.45 µm
- 0.45 µm
- 0.45 µm
- 0.20 µm
- 0.20 µm
- 0.45 µm
- 0.20 µm
- 0.20 µm
- 0.20 µm
- Airflow rate:
- 800 ml/min (1 bar)
- 30 ml/min (1 bar)
- 800 ml/min (1 bar)
- 1800 ml/min (1 bar)
- 1600 ml/min (1 bar)
- 800 ml/min (1 bar)
- 3000 ml/min (1 bar)
- 60 ml/min (1 bar)
- 1600 ml/min (1 bar)
- 3000 ml/min (1 bar)
- 1600 ml/min (1 bar)
- 3000 ml/min (1 bar)
- 60 ml/min (1 bar)
- 1800 ml/min (1 bar)
- 800 ml/min (1 bar)
- 1600 ml/min (1 bar)
- 800 ml/min (1 bar)
- 1800 ml/min (1 bar)
- 1800 ml/min (1 bar)
- Max. operating pressure:
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- 4.5 bar
- Max. temperature:
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
- 121 °C
Specifications
Customers Who Bought This Also Bought