Order Entry
ContactUsLinkComponent
FRONTIER™ 5000 Series Micro Centrifuge, Ohaus
FRONTIER™ 5000 Series Micro Centrifuge, Ohaus
Catalog #: 76472-634
Supplier:  Ohaus
Centifuge, Micro, Dependable Benchtop, FC5513+R01 120V, Ideal for High-speed Lab Applications, Speed Range: 200 rpm - 13,500 rpm, Maximum Relative Centrifuge Force (x g): 17,317 g, Maximum Capacity (Rotor): 24 x 1.5 / 2.0 ml
FRONTIER™ 5000 Series Micro Centrifuge, Ohaus
Catalog #: 76472-634
Supplier:  Ohaus

Specifications

  • Max. capacity:
    24×1.5/2.0 ml (angle rotor)
  • Noise level:
    ≤60 +2 dB(A)
  • Description:
    Micro centrifuge, 120 V, FC5513+R01
  • Max. RCF:
    17317 ×g
  • Max. speed:
    200 - 13500 rpm
  • Dimensions:
    9.3×14×10.9" (Base)
  • Weight:
    31 lbs.
  • Cat. no.:
    76472-634

Specifications

About this item

Dependable benchtop micro centrifuges, ideal for high-speed laboratory applications.

  • Running time: 10 sec to 99 hr 99 min 99 sec or continuous

Select from a variety of rotors designed for a range of laboratory applications. The FC5513 offers standard 24×1.5/2 ml microtube rotors with a biocontainment option. This centrifuge can also support spin columns and hematocrit capillary tubes when used with additional rotor options.

Modern touch-wheel control on a sleek, splash-proof interface - designed for ease of operation, the FC5513 features convenient control on a protective splash-proof interface, which allows for responsive operation - even when wearing gloves.

The compact design saves valuable benchtop space - enclosing all its functionalities within a small footprint, the FC5513 saves valuable space on the laboratory bench.

Certifications: Product Safety: IEC/EN 61010-1; IEC/EN 61010-2-020, Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic environments; FCC Part 15 Class B, Compliance Mark: CE
Customers Who Bought This Also Bought