ABS® Standard Pharmacy Refrigerators, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
The Standard pharmacy refrigerators are designed for pharmaceutical and vaccine use at economical prices.
- 2 to 8 °C
- Hydrocarbon natural refrigerant
- Remote alarm contacts and high/low temperature alarms
- Probe access port (⅜")
- ETL listed
- Digital temperature display
- Keyed door lock
Standard Series pharmacy refrigerators are built for medical and vaccine storage and are offered at an affodable cost. These units contain forced draft circulation and microprocessor temperature controllers for optimal temperature control.
A series of audible and visual alarms enforce the temperature regulation of all stored products. Keyed door locks ensure product safety. Interior lights illuminate the inner cabinet. Four adjustable shelves are included for product storage. These refrigerators run on natural, hydrocarbon refrigerant for environmental cleanliness and economic efficiency.
Certifications: ETL listed.
Specifications
- Catalog No:
- 76478-918
- 76478-920
- Model:
- PH-ABT-HC-S23G
- PH-ABT-HC-S23S
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76478-918
- 76478-920
- Defrost:
- Cycle defrost
- Cycle defrost
- Access ports:
- ³/₈" probe
- ³/₈" probe
- Refrigerant:
- Hydrocarbon, natural refrigerant (R290)
- Hydrocarbon, natural refrigerant (R290)
- Electrical:
- 115 V, 60 Hz, 3 A, 1/5 HP
- 115 V, 60 Hz, 3 A, 1/5 HP
Specifications
Customers Who Bought This Also Bought