ABS® Countertop Pharmacy Refrigerators, Freestanding, Premier Series, Horizon Scientific
Supplier: Horizon Scientific
Certificates
About this item
The Premier Series countertop refrigerators deliver quality pharmaceutical results in compact form.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Keyed door lock
- Probe access port (³/₈")
- HFC-free refrigerant (R600a)
The Premier Series countertop refrigerators offer high-quality cooling in the convenience of a compact space. These units offer premium features for pharmacy storage including a series of temperature alarms to keep stored products at maximum effectiveness. Units come equipped with a temperature monitoring device (TMD), adjustable shelves, and probe access. These refrigerators run on HFC-free refrigerant for economic efficiency and environmental safety.
These refrigerators include a two year parts and labor warranty plus an additional three year compressor parts warranty.
Certifications: UL/C-UL listed. Energy star certified.
Specifications
- Catalog No:
- 76478-936
- 76478-938
- Model:
- PH-ABT-HC-UCFS-0104
- PH-ABT-HC-UCFS-0104G
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76478-936
- 76478-938
- Access ports:
- ³/₈" probe
- ³/₈" probe
- Refrigerant:
- HFC-free refrigerant
- HFC-free refrigerant
- Electrical:
- 115 V, 60 Hz, 0.90 A, 1/8 HP
- 115 V, 60 Hz, 0.90 A, 1/8 HP
- Environmental certification:
- Energy Star certified
- Energy Star certified
Specifications
Customers Who Bought This Also Bought