VWR® DuraChill® Recirculating Chillers, -10 to 70 °C, 240 V
Supplier: VWR International
Certificates
About this item
DuraChill® chillers provide stable and reliable cooling for various common heat removal applications, including laser etching, AA furnaces, ICP, rotary evaporators, vacuum systems, reaction vessels, plasma etching, and condenser cooling.
- Large, full-color touchscreen display with intuitive interface and support for five different languages
- Compact, portable design takes up less floor space
- DynamicFilter™ self-changing filter system
- Front fill reservoir
- Liquid level monitoring to prevent pump failure
- Ultraviolet anti-biological light system
- User-adjustable temperature, pressure, and flow rate alarms
Choice of pumps (positive displacement, turbine) and compressor sizes (¼, ⅓, ½, 1 HP).
Certifications: CE Marked
Delivery: Supplied with operating manual, IEC power cord (select models), two sets of inlet/outlet adapters: ½" male NPT×½" hose barb and ½" male NPT×⅝" hose barb (select models).
Caution: Always connect the power cord on this unit to a grounded (3-prong) power outlet. Make certain that the outlet is the same voltage and frequency as your unit. Never operate the unit with a damaged power cord. Always turn the unit OFF and disconnect Mains power before performing any maintenance or service. Note these are all 240 V, 50 Hz units, the corresponding 120 V units are 76472-556, 76472-558, 76472-564, 76472-566, 76472-572, 76472-574, 76472-580 and 76472-582 respectively.
Specifications
- Catalog No:
- 76472-562
- 76472-560
- 76472-570
- 76472-568
- 76472-578
- 76472-554
- 76472-576
- 76472-552
- Flow rate:
- 2.2 gpm (8.3 L/min.)
- 2.0 gpm (7.6 L/min.)
- 2.2 gpm (8.3 L/min.)
- 2.0 gpm (7.6 L/min.)
- 2.9 gpm (11 L/min.)
- 2.2 gpm (8.3 L/min.)
- 2.9 gpm (11 L/min.)
- 2.0 gpm (7.6 L/min.)
- Electrical:
- 240 V, 50 Hz
- 240 V, 50 Hz
- 240 V, 50 Hz
- 240 V, 50 Hz
- 240 V, 50 Hz
- 240 V, 50 Hz
- 240 V, 50 Hz
- 240 V, 50 Hz
Specifications
Customers Who Bought This Also Bought