To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:24×38×11 mm
- Description:CryoSette™ tissue storage container
- Cat. no.:76479-190
Specifications
About this item
The Simport CryoSette™ is designed for frozen tissue collection, transport and storage. It can also be used for storing a multitude of other specimens in all laboratories. The robust design of the cryosette ensures that tissue morphology will be well preserved.
- Offers sample specimen storage in upright chest freezers and vapor-phase Dewar flasks at –196 °C
- Maintains the integrity of tissue samples
- Choice of two storage boxes
- 95 kPa tested
- Base made of acetal, closure made of high-density polyethylene
The Simport CryoSette™ 2.5 ml container features a wide-mouth opening and a high integrity screw closure. It is designed with a flat bottom and straight sides for easy tissue removal. The specific shape of the Cryosette™ allows its manipulation to be optimized, whether you are using gloves or not. The CryoSette™ efficiently stores tissue samples in –86 °C ULT freezers or in the gas phase of liquid nitrogen in Dewar flasks at –196 °C but not in LN₂ liquid phase.
The CryoSette™ screw closure and base are designed so they will not seize at low temperatures. Rapid visual 1-1/4 turn, even during repeated freeze / thaw cycles. CapInsert™ Color-coded inserts M957 are available in five colors for color identification.
The CryoSette™ offers two surfaces for handwriting or applying barcode labels: an anterior surface and a larger space underneath the base. A thin cardboard I.D. label and a plastic transparent cover are available for the latter. A 2D barcode insert can also be placed on the anterior writing surface for rapid visual sample identification. The CryoSette™ is compatible with common tracking methods. The anterior writing surface is improved for ink adherence.
The large size of the CryoSette™ chamber is suitable for most storage applications.
The M956-21 CryoSette™ Frozen Tissue Storage Box is designed to contain 21 frozen tissue Cryosette™ containers. The box is compact and has an SBS standard footprint to make suitable to several robotic storage systems. These innovative PP boxes can be stored in low-temperature freezers. Temperature range –196 to 110 °C. Suitable for cryogenic storage, but only in gas phase of liquid nitrogen.
The M956-40 CryoSette™ storage box can accommodate up to 40 Tissue Storage Containers in a space as small as 133×133×52 mm H. Made of extra strong polycarbonate, this durable cryogenic storage box is designed to be used at temperatures between –196 and +121 °C and are autoclavable at 120 °C, 15 psig (1 bar) for 20 min. Only in gas phase of LN₂. The frosted cover allows the user to write directly on top of the box, and is keyed to the base to prevent misalignment.