Valor Crash Carts, TrippNT
Catalog #: 76471-812
Supplier: TrippNT
Specifications
- Width:31⅞"
- Description:Valor crash cart
- Height:39⅞"
- Cat. no.:76471-812
- Depth:24⅜"
Specifications
About this item
TrippNT's Valor crash cart is constructed from durable corrossion-resistant polymers to keep supplies secure and protected at all times.
- 3 locking and 2 swivel 4" twin wheel casters, 5 locking drawers
- Rail top for secure top storage
- Non-metal HDPE construction
- 100% total replacement lifetime guarantee/made in USA
This is a durable locking cart with five full extension drawers that supports the storage and transportation of emergency medication and equipment for life support protocols. Enjoy precision maneuvering with smooth rolling casters. Includes steer handles, security railtop, sharps dispenser, IV pole, gate lock, cardiac board, oxygen tank holder, and additional keyed drawer lock.
Drawers multiple sizes; three 3", one 6" and 9" deep.
Delivery: Ships fully assembled.
Customers Who Bought This Also Bought