About this item
The MAGIO™ series of cooling and heating circulators operate with a working temperature range of −50 to +300 °C and heating capacity of up to 3 kW. With their powerful pressure/suction pump the MAGIO™ units are ideal for external temperature applications. An extensive range of accessories and excellent dynamics mean that the MAGIO™ circulators can be modularly and individually adapted to applications.
- Integrated programmer allows temperature time profiles to be run
- Stainless steel wetted parts mean units are ideal for demanding external applications
- Automatic shut off in the event of high temperature or low liquid level to avoid any potential damage
- Bright, easy to read display
- Bath tanks have high quality thermal insulation to save energy and a built in drain tap
- Powerful, continuously adjustable pressure/suction pump
The high resolution, modern colour TFT touch display has a multi-lingual user interface and shows all important information at a glance. Three large, predefined main screens clearly display data and graphics with various application priorities. All display functions are easy to operate with a fingertip.
Modern interfaces make remote control easy and practical data management possible as well as allowing integration into process structures. All MAGIO™ units have integrated PT100 connection, USB interface, RS232 and Ethernet. Analogue interfaces are available as optional accessories.
Max. flow rate / max. pressure:
31 L/min, 0.92 bar (pressure), 0.4 bar (suction)
MS-310F is available with a natural refrigerant (article JULA9032743)
Specifications
- Catalog No:
- 76558-194
- 76558-210
- 76558-222
- 76558-188
- 77442-140
- 76558-228
- 77442-142
- 76477-140
- 76558-270
- 76477-136
- 76477-138
- 76558-196
- 76558-206
- 76477-142
- 76477-144
- 76477-146
- 77442-144
- 76477-152
- 77442-146
- 76477-154
- 77442-148
- 77442-150
- Model:
- MS-310F
- MS-450F
- MS-1000FW
- MS-450F
- MAGIO MS-800F
- MS-310F
- MAGIO MS-800F
- MS-600F
- MS-1000FW
- MS-310F
- MS-310F
- MS-450F
- MS-450F
- MS-600F
- MS-601F
- MS-601F
- MAGIO MS-1200F
- MS-1000F
- MAGIO MS-1200F
- MS-1000F
- MAGIO MS-1200FW
- MAGIO MS-1200FW
- Temperature control:
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- ICC
- Refrigerant:
- R290
- R290
- R449A
- R290
- R1270
- R290
- R1270
- R449A
- R449A
- R449A
- R449A
- R449A
- R449A
- R449A
- R449A
- R449A
- R1270
- R449A
- R1270
- R449A
- R1270
- R1270
- Display:
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- 7" TFT touchscreen
- Timer:
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- 00:00 - 99:59
- Power:
- 13 A
- 13 A
- 16 A
- 13 A
- 12 A
- 13 A
- 11 A
- 14 A
- 16 A
- 13 A
- 13 A
- 14 A
- 14 A
- 14 A
- 14 A
- 14 A
- 12 A
- 16 A
- 11 A
- 16 A
- 12 A
- 11 A
- Bath opening:
- 130×150×150 mm
- 130×150×150 mm
- 180×130×150 mm
- 130×150×150 mm
- 180×130×150 mm
- 130×150×150 mm
- 180×130×150 mm
- 130×150×150 mm
- 180×130×150 mm
- 130×150×150 mm
- 130×150×150 mm
- 130×150×150 mm
- 130×150×150 mm
- 220×150×150 mm
- 220×150×150 mm
- 220×150×150 mm
- 180×130×150 mm
- 180×130×150 mm
- 180×130×150 mm
- 180×130×150 mm
- 180×130×150 mm
- 180×130×150 mm