General-Purpose pH Electrode, Glass Body, Cole Parmer
Catalog #: CA76469-806
Supplier: Cole-Parmer
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:12 mm
- Length:154 mm
- Max. I.D.:Max. 100 °C (212 °F)
- Temperature range:Max. 100 °C (212 °F)
- Description:pH electrode, refillable
- Cat. no.:CA76469-806
- Body Material:Glass
- Junction:Single junction
- Connector:BNC
- Type:Refillable
- Electrolyte:Ag/AgCl
Specifications
About this item
Faster response and increased stability across a pH range of 0 to 14.
- More durable—dome bulb for better protection from breakage
- Withstand higher temperatures and chemical attack
- Get more stability in low-ionic strength solutions
- Resistant to Na⁺ ion interferences
- Compatible with most brands of pH meters
Glass body combination probes are able to withstand higher temperatures and chemical attack. Single-junction is ideal for clean samples.
Delivery: Includes 1 m (3.3 ft.) cable with BNC connector.
Customers Who Bought This Also Bought