Order Entry
ContactUsLinkComponent
VWR® Drying Rack Set, Wall/Bench Mount
VWR® Drying Rack Set, Wall/Bench Mount
Catalog #: 76474-088
Supplier:  VWR International
VWR Drying Rack Set, features channels designed for more configuration and to protect against breakage, can also be mounted on the wall or counter, has a capacity of 77 pounds or 25 moderately sized pieces of glass, made out of durable Polystyrene (PS) and colored blue and green.
VWR® Drying Rack Set, Wall/Bench Mount
Catalog #: 76474-088
Supplier:  VWR International

Specifications

  • Length:
    17.4"
  • Width:
    26"
  • Color:
    Assorted
  • Description:
    Drying rack set
  • Height:
    5.5"
  • Cat. no.:
    76474-088

Specifications

About this item

Versatile rack made of durable, easy to clean PS.

  • Features channels designed for more configuration and to protect against breakage
  • One of a kind drying baskets to collect small items
  • Unique peg angles allow for better hold - especially large, heavy pieces
  • SureGrip hook securely grips glassware into place

The VWR® drying rack can be used on counters with an integrated hinged stand, or walls with included guide and hardware. The rack can hold up to 77 pounds.

Delivery: Includes 72 pegs (36 small, and 36 large), 2 drying baskets, and 1 drainage tube.
Customers Who Bought This Also Bought