Order Entry
ContactUsLinkComponent
VWR® Micro Weigh Boat
VWR® Micro Weigh Boat
Catalog #: 76470-181
Supplier:  VWR International
VWR* Weighing Boat, Micro Anti-static, flexible and features smooth surfaces to provide accurate pour-outs with minimal sample loss.
VWR® Micro Weigh Boat
Catalog #: 76470-181
Supplier:  VWR International

Specifications

  • Capacity:
    500 µl
  • Dimensions:
    25×8.9×7.5 mm
  • Color:
    White
  • Description:
    Micro weigh boat, anti-static
  • Cat. no.:
    76470-181

Specifications

About this item

Ideal for microbalance weighing and/or distribution of very small amounts of sampling material.

  • Inert PS material enables the boat and contents to be added to solutions to aid 100% sample recovery, where protocols allow
  • Anti-static properties prevent sample retention from static electricity
  • Large tabs make the boats easy to use, position and hold, especially with forceps

The VWR® Micro Weigh Boat is designed with anti-static properties for the weighing and distribution of small amounts of materials. The tabs allow for the weigh boat to be handled with forceps or other small instruments for placing the contents into flasks or other containers. Holds approximately 500 µl.

Customers Who Bought This Also Bought