Kartell® Pump Dispensing Bottle, Dynalon
Catalog #: 470331-652
Supplier: Dynalon
Specifications
- Capacity:500 ml
- Description:Plastic dispensing bottle
- Cat. no.:470331-652
- Neck I.D.:22.5 mm
- Diameter ×H:3×8.25"
Specifications
About this item
New improved pump dispenser.
- FDA compliant material
- Pump dispenser suitable for liquids and creams
Supplied with polypropylene closure, this 500 ml pump dispensing bottle is highly suitable for dispensing liquids and creams. Wide surface area is easily labeled with contents. Each pump dispenses approximately 2.5 ml (0.0845 oz.), and a ¹/₄ turn locks the pump.
Suitable for use with food grade products.
Customers Who Bought This Also Bought