Order Entry
ContactUsLinkComponent
Aurelia® Surgical Mask, ASTM Level 2, Supermax Healthcare Canada
Aurelia® Surgical Mask, ASTM Level 2, Supermax Healthcare Canada
Catalog #: CA76472-454
Aurelia® Surgical Mask, ASTM Level 2, Supermax Healthcare Canada
Catalog #: CA76472-454

Specifications

  • Sterility:
    Non sterile
  • Color:
    Blue
  • Description:
    ASTM level 2 surgical mask
  • Cat. no.:
    CA76472-454

Specifications

About this item

Shingle pleats rectangular face masks with a shapeable nosepiece and two earloops to hold the mask securely in place.

  • For single use only
  • BFE 98% (120 mmHg filter)
  • Extremely soft, high breathability
  • Latex- and Graphene-free
  • Fluid-resistant
  • Enclosed aluminum nosepiece

Single-use, 3-ply surgical masks feature an enclosed, aluminum wire nosepiece and nylon/spandex earloops for a secure and comfortable fit. The three layer construction is comprised of outer and inner spunbond polypropylene surrounding a meltblown polypropylene filter layer.

Store in cool, clean, and dry conditions. Avoid excessive heat (over 40 °C or 104 °F).

Packaging: Masks are packaged 50 per box, 10 boxes per case.
Customers Who Bought This Also Bought