Aurelia® Surgical Mask, ASTM Level 1, Supermax Healthcare Canada
Catalog #: CA76472-452
Supplier: SUPERMAX HEALTHCARE CANADA CA
Specifications
- Sterility:Non sterile
- Color:Blue
- Description:ASTM level 1 surgical mask
- Cat. no.:CA76472-452
Specifications
About this item
Shingle pleats rectangular face masks with a shapeable nosepiece and two earloops to hold the mask securely in place.
- For single use only
- BFE 95% (80 mmHg filter)
- Extremely soft, high breathability
- Latex- and Graphene-free
- Fluid-resistant
- Enclosed aluminum nosepiece
Single-use, 3-ply surgical masks feature an enclosed, aluminum wire nosepiece and nylon/spandex earloops for a secure and comfortable fit. The three layer construction is comprised of outer and inner spunbond polypropylene surrounding a meltblown polypropylene filter layer.
Store in cool, clean, and dry conditions. Avoid excessive heat (over 40 °C or 104 °F).
Packaging: Masks are packaged 50 per box, 10 boxes per case.
Customers Who Bought This Also Bought