High Speed Dissolver, V-12-1, MorehouseCowles
Catalog #: 76462-608
Supplier: MorehouseCowles
Specifications
- Capacity:1.14 to 4.5 L (¼ to 1 gal.)
- Viscosity range:<15000 cP
- Description:Single shaft high speed dissolver, with 1 hp, variable speed motor and air operated lift, 10" stroke, heavy-duty industrial cylinder
- Model:V12-1
- Electrical:Single phase 115 volt input
- Display:Digital RPM readout from micro drive
- Speed display:7600 RPM (4000 FPM) at 60 Hz approx.
- Cat. no.:76462-608
- For Use With:Clean, dry, compressed air at 100 psi/g
Specifications
About this item
MorehouseCowles heavy duty V-12-1 dissolver delivers ultimate dispersion, de-agglomeration and dissolving technology. For liquid-to-liquid or dry-to-liquid mixing.
- Energy efficient, variable speed plug-n-play dissolver
- Pot has spring loaded cover, holder and locator
- Designed for easy maintenance
- Lift height limit switch – will not run if unit is raised above 1.50"
- Shaft enclosure with bellows
- Drive guard – covers belt and pulleys
- Power input disconnect from micro drive for maintenance
This variable speed unit operates quietly with minimal vibration and has a lift for easy pot changes. It can be easily scaled up to full size production units.
Standard safety features are designed into the unit to help prevent injury without sacrificing performance and reliability.
All wetted parts are manufactured from 17-4ph/304 stainless steel and non-wetted parts are carbon steel painted with white two-part epoxy.
Motor: 1 hp, variable speed
Lift: Air operated lift, 10" stroke, heavy-duty industrial cylinder
Ordering information: Supplied with 2" diameter genuine Cowles, 304 stainless steel, high-shear impeller blade. Other blade options are available, these must be purchased separately.
Comes completely assembled and ready to use.
Comes completely assembled and ready to use.
Packaging: Shipped in a wooden crate.
Customers Who Bought This Also Bought