To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:2D rocker with flat mat
- Load capacity:2.3 kg (5 lbs.)
- Platform size:12×12"
- Tilt angle:±8°
- Operating temperature:4...45 °C
- Speed:12 rpm
- Cat. no.:76421-776
Specifications
About this item
The BenchBlotter 2D Rocker is made for common molecular lab applications.
- Easy-to-use
The BenchBlotter 2D Rocker is lightweight and can be easily transported to incubators or cold rooms. Optional stacking platforms will double your work area. The speed is fixed at 12 rpm for 115 V and 10 rpm for the 230 V. Racks provide 3" separation.