Order Entry
ContactUsLinkComponent
Tube Revolver, Electron Microscopy Sciences
Tube Revolver, Electron Microscopy Sciences
Catalog #: 76421-798
Tube Revolver
Tube Revolver, Electron Microscopy Sciences
Catalog #: 76421-798
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Tube revolver
  • Cat. no.:
    76421-798
  • Rotation Speed:
    10 - 40 rpm
  • Operating Temperature:
    4...60 °C

Specifications

About this item

Using a combination of up to four paddle the tube revolver can hold a combination of paddles.

  • Maintenance-free motor with quiet operation
  • Plug and Play operation
  • Adjustable paddle angle
  • Includes five interchangeable rotisseries

With seven 10/15 ml tubes, seven 5/7 ml tubes, fifteen 1.5/2.0 ml tubes, or twenty one 0.5/0.8 ml tubes. Or one paddle of six 50 ml tubes.

Max. power: 10 W

Delivery: Includes 2 each paddles with for 10/15 ml tubes (7 tubes/paddle), 5/7 ml tubes (7 tubes/paddle), 1.5/2 ml tubes (17 tubes/paddle), 0.5/0.8 ml tubes (21 tubes/paddle), or 50 ml tubes (6 tubes/paddle).
Customers Who Bought This Also Bought