Specifications
- Description:VariSifter™ sonic separator for dry fine particles
- Size:10W×12D×23" H (25×31×61 cm)
- Timer:1 - 59.59 min
- Cat. no.:76470-818
- Weight:35 lbs.
Specifications
About this item
Next-generation sonic sifter capable of quickly achieving dry particle separations ranging from 5.6 mm to 3 µm.
- Touch control panel, digital touch screen
- Built-in horizontal and vertical tappers
- Ideal for dry fine particle separation
- Uses 3" clear acrylic framed ASTM test sieves
- Frequency control - adjustable from 15 up to 60 Hz
- Amplitude control adjustable from 0 to 100% clear acrylic framed sieves allow a visual reference to determine proper power level and finish point
- Internal universal power converter
The VariSifter™ is a top of the range particle separator that generates the same repeatable and reproducible results as with the original L3P sonic separator but with upgraded features including adjustable frequency, multiple built-in tapping options, touch screen and a universal power converter.
The device uses 3" clear acrylic sieves that, with an oscillating air column created by a sonic wave accompanied by tapping actions, are capable of quickly achieving separations of particles ranging from 5.6 mm down to 3 µm.
Capacity: For use with 3" acrylic sieves:
6 Acrylic L3-S series sieves
3 Acrylic L3-M precision series (35 µm or coarser)
1 Acrylic L3-M precision series (30 µm or finer) + 4 spacers
Agitation method primary: Sonic wave (top) and mechanical pulse: 1× vertical (bottom), 2× horizontal
Agitation method secondary: bottom tapper (×1), Built-in side tapper (×2)